R&B Wire® Antimicrobial Mega Capacity Wire Cart, 6 Bu
Write a Review
|
Questions & Answers (0)
Product Description
The perfect material handling solution designed to streamline your laundry operation! Our largest wire cart now coated in an antimicrobial powder coating to inhibit the growth of bacteria and fungi. Fully welded tubular steel base guaranteed for life against breakage. New larger, softer antimicrobial bumper provides an added level of protection to your facility. Rolls easily with patented 5" Clean Wheel System™ casters designed to deflect hair, lint and debris. Raceway guards shield swivel bearings from debris. Capacity: 6 bushels. Made in USA.
PROMOTIONAL PRICE
$322.95was $359.95
Save $37.00 (10%)
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 23 in |
| Height | 32-1/2 in |
| Weight Capacity | 200 lbs |
| Weight | 40 lbs |
| Wheel Diameter | 5 in |
| Size | Medium |
Product Details
| Assembly Required | Yes |
| Type | Wire Laundry Cart |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 6 bu |
| Capacity | 7.5 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 201H/ANTI |
| Bumper | Yes |
| Base Material | Steel |
| Brand | R&B Wire Products |
Warranty
| Warranty | 1 yr |