Features
- Fire rated for up to 2-hour rated floors
- Maintains the fire classification of the floor
Weights & Dimensions
| Cover Size | 6-1/4" |
Product Details
| Type | Poke-Thru |
| Mounting Method | Screw On |
| Material | Metal |
| Description | Abandonment Plate |
| Color | Gray |
| Manufacturers Part Number | RC4APTCGY |
| Number of Outlets | 0 |
| Cable Entry | 16 3/8"L Cover: 8 1/4" |
| Brand | Wiremold |