Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2277982

MPN #: 1500FR

Reliable 1500FR - 4" Octagonal Cloth Cutting Machine

Product Description
The Reliable 1500FR can cut from a single ply of fabric right up to 1" high, making it a very versatile, lightweight machine. Perfect for sample making or other light-duty operations.

The combination of the octagonal blade, with carbide tipped and spring loaded lower blade, prevents the fabric from jamming. An extra thin base plate and light die cast design make the 1500FR a pleasure to operate.

Features
  • Extra-thin base plate
  • High-power electric motor
  • 1" cutting capacity
  • Extra blade, blade key, stone, grease, and motor brushes included
  • Individually tested before shipping




PRICE
$249.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width4 in
Height10 in
Weight6 lbs
Blade Size1 in

Product Details

TypeHand-Held Cutter
Voltage120 V
ColorWhite
Manufacturers Part Number1500FR
BrandReliable

Warranty

Warranty1 Year Limited