Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Reliable

Model # :WBB2278016

MPN #: 5500SD

Reliable 5500SD Direct Drive Single Needle Sewing Machine with Thread Trimmer

Product Description
The 5000SD single needle, drop feed sewing machine adds advanced functionality with a direct drive servo motor, automatic thread trimming, back tack functions and stitch programming features.

For the busy sewing workroom or factory, time is money and the labor saving thread trimming and positioning features in the 5000SD provide a proven payback, not to mention the added convenience and ease of use of these advanced features.

Features
  • 5,000-RPM high-speed operation
  • Operator's LED lamp
  • Presser foot spring regulator
  • Built-in bobbin winder with thread cutter
  • Disable presser foot drop after thread trimming
  • Electronic thread clamp
  • Trimmer disable
  • Needle positioning up/down




PRICE
$1,699.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width22 in
Height40 in
Weight200 lbs

Product Details

StyleLockstitch, Direct Drive
TypeHome/Pro Machine
IncludesStand, Light, Thread Stand, Thread Trimmer
Number of Needles1
ColorWhite
Manufacturers Part Number5500SD
BrandReliable

Warranty

Warranty1 yr