Reliable 2100IF - Direct Drive Flat Bed Coverstitch Machine
Write a Review
|
Questions & Answers (0)
Product Description
The 2100IF flatbed coverstitch machine with advanced Direct Drive technology provides the flexibility of using either 2 or 3 needles for hemming or for cover seaming. Direct Drive means there's no more belt to replace and you get the most accurate speed control to fit every level of sewer's needs. With easy to thread looper, no stain seal to trap and prevent oil from leaking, built-in release mechanism to allow for easy removal of the material and an eye and needle guard for your safety.
PRICE
$2,399.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 22 in |
| Height | 41 in |
| Weight | 190 lbs |
Product Details
| Voltage | 110 V |
| Number of Needles | 3 |
| Color | White |
| Brand | Reliable |
Warranty
| Warranty | 1 yr |