Reliable 4500CW - Cylinder Bed Walking Foot Sewing Machine
Write a Review
|
Questions & Answers (0)
Product Description
The 4500CW is our new flagship cylinder walking foot, compound feed sewing machine. Whether you're sewing cushions, bags, heavy-canvas, or a variety of other heavy materials, the 4500CW is built tough. Equipped with a large take-up mechanism with dual tension adjustments and a drop-in bobbin for easy access. We've added a synchronizer for the SewQuiet 6000SM motor to make corner stitching easier, a safety clutch mechanism, and a built-in bobbin winder.
PRICE
$3,799.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47 in |
| Width | 22 in |
| Height | 41 in |
| Weight | 215 lbs |
Product Details
| Voltage | 110 V |
| Number of Needles | 1 |
| Color | White |
| Brand | Reliable |
Warranty
| Warranty | 1 yr |