Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2277953

MPN #: 3000IS

Reliable 3000IS - Professional Stainless Steel Home Ironing Station

Product Description
The 3000IS is the perfect entry level ironing system for those looking for a compact, professional quality product. Using higher grade components including an all stainless steel outer shell, the 3000IS is the perfect choice for those looking for a robust, and simple ironing station package. The 3000IS excels at producing quality, dry, pressurized steam. Pressurized steam is the fastest and most efficient way of ironing. It allows the fibers of the fabric to be softened quicker, with the weight and heat of the iron laying the fibers down flat. This creates the crisp and clean finish required by professionals.

Features
  • 6-cup, 1.4 L water capacity
  • 1500W electrical (iron and boiler)
  • Low water light indicator
  • Regular tap water
  • 35 PSI, 2.5 bar operating pressure
  • 12-gauge heavy-duty wiring
  • Stainless steel tank and outer casing
  • Copper heating element
  • Silicone iron rest
  • Water level stick
  • 10-15 minute heat up time
  • Up to 2 hours of continuous ironing




PRICE
$879.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width9 in
Height11-1/2 in
Weight12.6 lbs

Product Details

TypeIroning Station
ColorSilver
Amperage12 A
Heat Up Time10-15 min
Country of OriginItaly
Capacity1.4 L
Wattage1500 W
Voltage120 V
MaterialStainless Steel
DescriptionProfessional Stainless Steel Home Ironing Station
Manufacturers Part Number3000IS
PSI35 psi
Steam Duration2
BrandReliable

Warranty

Warranty1 Year Limited, Lifetime on Boiler Tank