Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB3220701

MPN #: 350LB

Reliable Ironing Board, Rectangular Longboard, 52"L x 19-1/2"W, White/Gray

Product Description
Handcrafted in Italy with care, the 350LB is perfect for quilters, ironing linens, curtains, crafting and pretty much anything else where an extra large surface will be a benefit. This is a board made without compromise. It was designed to provide maximum stability and features to make pressing less work. We also include a slidable storage drawer for your notions and other accessories.

Included is our latest Vera Foam technology ironing cover set which incorporates advanced memory foam technology to make ironing easier with the best results possible. A Conex® heat resistant zone at the end of the cover allows you to safely place the steam iron on the table cover… saving you and your wrist the added movement of securing the iron after each press. On top of all the other advanced features from this handmade in Italy table, we also include a retractable storage bag for your notions and other accessories.

Features:
  • Extra Large 19-1/2" x 52" Pressing Surface for Handling Large Items with Ease
  • 7 Step Height Adjustable from 30" to 38" for Customized Comfort
  • Vera Foam Memory Foam Cover Pad for Enhanced Pressing Experience
  • Dual Wishbone Legs for Enhanced Stability
  • Conex Heat-Resistant Zone for Safe and Effective Ironing


PRICE
$479.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 in
Width19-1/2 in
Height4 in
Weight25 lbs

Product Details

Assembly RequiredNo
StyleLongboard
TypeRectangular Ironing Board
MaterialGalvanized Steel/Metal Tubing/Memory Foam
Package Quantity1
ColorWhite/Gray
Manufacturers Part Number350LB
BrandReliable