Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2278013

MPN #: 3800IA

Reliable 3800IA - Professional Steam Brush with Steam Hose and ILME Plug

Product Description
Accessory - for use with Reliable boilers only. Not functional without Reliable boiler connection. The 1800IA is a heated (500W) steam brush that delivers impressive volumes of dry steam. It can be hooked up to our 5000IS, 6000IS, 7000IS, 7500IS, 8000IS or 9000IS steam boiler or your steam source of choice. The 1800IA has a comfortable molded handle and is very easy to use. It's comfortable to hold in the vertical position, making it the ideal choice for all kinds steaming applications including distribution centers, clothing stores, and auto/home upholstery.

Features
  • Ergonomic handle
  • Plugs into pro series boilers
  • High pressure steam
  • Bristles help remove wrinkles
  • Hook to hang brush




PRICE
$419.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width3-1/4 in
Height4 in
Weight3 lbs
Hose Length8-1/2 ft

Product Details

TypeSteam Brush
ColorBlack
For Use With5000IS, 6000IS, 7000IS, 7500IS, 8000IS, 9000IS
Country of OriginItaly
Wattage500 W
Voltage120 V
DescriptionProfessional Steam Brush with Steam Hose and ILME Plug
Manufacturers Part Number3800IA
BrandReliable

Warranty

Warranty1 Year Limited