Features:
- 12 Foot Cord Length (non-retractable)
- Self-Cleaning
- Auto shut-off (30 seconds horizontal or 8 minutes vertical)
- Overall Dimensions: 11"L x 5"W x 6"H
Weights & Dimensions
| Length | 11 in |
| Width | 5 in |
| Height | 6 in |
| Cord Length | 12 ft |
Product Details
| Package Quantity | 10 |
| Description | Full Size Steam Iron with Auto Shut-off |
| Color | White |
| Manufacturers Part Number | 310008 |
| Brand | Lodging Star |
Warranty
| Warranty | 1 yr |