Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Reliable

Model # :WBB2277993

MPN #: 5100IS

Reliable 5100IS - Professional Stainless Steel, 3/4-Gallon Ironing Station

Product Description
The 5100IS is the new version of the 5000IS, the #1 choice of professionals. It is the industry standard for those seeking a high quality, mid size ironing station. The 5100IS establishes a new benchmark for features, ease of use, quality of components and value.

The 5100IS excels at producing quality, dry, pressurized steam. Pressurized steam is the fastest and most efficient way of ironing. It allows the fibers of the fabric to be softened quicker, with the weight and heat of the iron laying the fibers down flat. This creates the crisp and clean finish demanded by professionals.

Features
  • .66 gallon, 2.5 L water capacity
  • 1800W electrical (iron and boiler)
  • Low water light indicator
  • Regular tap water
  • 50 PSI, 3.5 bar operating pressure
  • 12-gauge heavy-duty wiring
  • Stainless steel tank and outer casing
  • Copper heating element
  • Carrying handle
  • Silicone iron rest
  • Water level stick
  • 10-15 minute heat up time
  • Up to 4 hours of continuous ironing




PRICE
$1,125.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width8-3/4 in
Height10-1/2 in
Weight17.2 lbs

Product Details

TypeIroning Station
ColorSilver
Amperage12 A
Heat Up Time10-15 min
Country of OriginItaly
Capacity2.5 L
Wattage1800 W
Voltage120 V
MaterialStainless Steel
DescriptionProfessional Stainless Steel with 3/4 Gallon Ironing Station
Manufacturers Part Number5100IS
PSI50 psi
Steam Duration4
BrandReliable

Warranty

Warranty1 Year Limited, Lifetime on Boiler Tank