Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Relay and Control

Model # :WBB917916

MPN #: RCL-304/5

Relay and Control RCL-304/5 Replacements Adjustable Rod Lever

Product Description
Relay and Control Precision Oil Tight Limit Switches


  • UL Listed. File E 100480
  • Wide choice of heads and actuators.
  • Captive cover screws
  • Dustproof, Oil Tight, Water Resistant
  • Silver/Gold alloy contacts, double contact design.
  • Stainless steel essentials.
  • Standard size & dimensions, ½" conduit entry
  • Temp. range +5° F to +175° F (-15° C to +80° C)
  • Hi-Pot Voltage -2200VA/minute
  • Insulation Resistance -100 MΩ on 500VDC.
  • Contact Arrangement -2 Circuits: 1 NO, 1 NC
  • Max. Operating Freq.120 mech. operations/minute. 30 elect. Operations/minute.
  • Life Test- Mech: Ten Million Operations. Elect: 750,000 Operations @10 Amp/240V AC


PRICE
$9.60

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.25 in
Width0.125 in
Depth1/8 in
Height0.5 in
Weight0.1

Product Details

TypeReplacements Adjustable Rod Lever
ColorSilver
Manufacturers Part NumberRCL-304/5
BrandRelay and Control