Radians RCS51 Arctic Radwear® Cooling Wrap, Hi-Viz Lime
Write a Review
|
Questions & Answers (0)
Product Description
Radians Arctic Radwear® Cooling Wraps are made with Advanced ARCTIC™ Technology that accelerates the evaporative cooling process. Just soak the wrap in water for 2 – 3 minutes and then experience cooling relief for up to 5 hours. The Arctic Radwear® Cooling Wrap is designed to keep you cool during hot outdoor activities, such as construction work, tough workouts, or any strenuous outdoor or indoor activity.
PRICE
$3.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 26" x 8-1/4" |
Product Details
| Type | Neck Tie/Wrap |
| Material | PVA |
| Package Quantity | 1 |
| Description | Cooling Wrap |
| Color | Green |
| Series | Arctic Radwear® |
| Manufacturers Part Number | RCS51 |
| Primary Use | Heat Stress Protection |
| Cooling Time | Up To 5 Hours |
| Soaking Time | 2 to 3 Min. |
| Brand | Radians |