Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Versare

Model # :WBB1955180

MPN #: 1182907

Portable Mobile Room Divider, 6'10"x25' Fabric, Charcoal Gray

Product Description
TheRoom Divider 360® is a high-quality folding portable partition that helps you maximize the use of your facility's space. The Room Divider 360® features a fully tackable, noise-reducing surface for posting signage or other documents. The fiberglass panel construction offers enhanced, superior acoustics. Each Room Divider panel rotates 360° for infinite configuration possibilities using a patented 360 degree hinge. Unlike piano hinges used by other folding partitions, The Room Divider 360® hinge allows each panel to turn any direction, at any angle. The patented no-pinch seams between each panel also reduce the possibility of fingers getting pinched. The Room Divider 360 is a popular portable wall solution for offices, boardrooms, meeting rooms, and much more.

PRICE
$2,339.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width300 in
Height82 in
Thickness1 in

Product Details

Number of Panels9
TypeFolding Room Divider
Frame Color FamilyBlack
ColorCharcoal Gray
StyleFolding & Mobile
Mobile or StationaryMobile
MaterialFabric
Description6'10"x25' F Charcoal Gray Room Divider
Package Quantity1
FeaturesFull Fabric
Frame MaterialAluminum
Manufacturers Part Number1182907
WindowNo
BrandVersare

Warranty

Warranty3 yr