Hubbell GeoPak Outdoor Wallpack, 30W, 2800L, 4000K, Type 3 Dist, Dk Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Hubbell RDI1-12L-30-4K7-3-U-DB GeoPak Outdoor Wallpack, 30W, 2800L, 4000K, Type 3 Dist, Dk Bronze
LED Wallpack for mounting over entrance/exit ways & along walkways, Cast aluminum, Zero uplight, 0-10V Dimming, Wet location, DLC
LED Wallpack for mounting over entrance/exit ways & along walkways, Cast aluminum, Zero uplight, 0-10V Dimming, Wet location, DLC
PRICE
$505.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-13/16 in |
| Width | 13-1/16 in |
| Height | 6-9/16 in |
| Weight | 11.5 lbs |
Product Details
| Type | Outdoor LED Wall Pack |
| Lamp Included | Yes |
| Average Life | 100000 hr |
| Color Temperature | 4000 K |
| Color | Dark Bronze |
| Power Supply | Standard |
| Color Rendering Index | 70 |
| Wattage | 13.9 W |
| Lamp Code | LED |
| Voltage | 120-277 V |
| Material | Metal |
| Description | RDI1 GeoPak Outdoor Wallpack, 30W, 2800L, 40K, Type 3 Dist, Dk Bronze |
| Package Quantity | 1 |
| Manufacturers Part Number | RDI1-12L-30-4K7-3-U-DB |
| Lumens | 2800 |
| Shape | Round |
| Brand | Hubbell Lighting - Outdoor |
Warranty
| Warranty | 5 yr |