Lithonia Lighting® TWX1 LED Glass Wall Packs, 4000K, 120-277V, Dark Bronze
Write a Review
|
Questions & Answers (0)
Product Description
The TWX LED wall pack family features a ground-up design with a low initial cost customers demand while providing superior performance in a traditional form. The TWX LED wall packs feature premium borosilicate glass lenses that work in conjunction with the high-efficiency light engine to provide superior illumination while minimizing wasted up-light. The new slim design creates a less obtrusive appearance on the building while still fully covering the unsightly stains leftover from typical HID glass wall packs. The Adjustable Light Output (ALO) option maximizes flexibility both in the field and on distributor shelves. The TWX family has three sizes with lumen packages ranging from 2,950 to 13,850 lumens and are designed to replace 70W to 400W HID wall packs.
PRICE
$129.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 5 in |
| Height | 12 in |
| Weight | 9 lbs |
Product Details
| Color Temperature | 3000, 4000, 5000 K |
| Color | Black |
| Series | TWX1 |
| CRI | 80 |
| Mounting Location | Wall |
| Voltage | 120 - 277 V |
| Manufacturers Part Number | 270J21 |
| CI Code | 270J21 |
| Housing Material | Cast Aluminum |
| Bulb Type | LED |
| Lumens | 4000 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |