Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3139974

MPN #: WPX0 LED ALO SWW2 MVOLT PE DDBXD

Contractor Select™ WPX0 LED Wall Pack, 6.4W, 850/1650 Lumens, 120-277V, Bronze

Product Description
The WPX LED wall packs are energy-efficient, cost-effective, and aesthetically appealing solutions for both HID wall pack replacement and new construction opportunities. Available in four sizes, the WPX family delivers 850 to 9,200 lumens with a wide, uniform distribution. The WPX0 full cut-off wall pack is an excellent above the door lighting solution. Reliable IP66 construction and excellent LED lumen maintenance ensure a long service life. Standard features such as Adjustable Lumen Output (ALO), color switching and switchable photocell make WPX0 ideal for any application.

Features:
  • Intended Use: The WPX LED wall packs are designed to provide a cost-effective, energy-efficient solution for the one-for-one replacement of existing HID wall packs. The WPX0, WPX1, WPX2 and WPX3 are ideal for replacing up to 70W, 150W, 250W, and 400W HID luminaires respectively. WPX luminaires deliver a uniform, wide distribution. WPX is rated for -40°C to 40°C
  • Construction: WPX feature a die-cast aluminum main body with optimal thermal management that both enhances LED efficacy and extends component life. The luminaires are IP66 rated, and sealed against moisture or environmental contaminants
  • Electrical: Light engine consist of high-efficacy LEDs and LED lumen maintenance of L86/100,000 hours. Color temperature (CCT) can be switched between 3000K, 4000K and 5000K with minimum CRI of 80
  • Electronic driver ensures system power factor >90% and THD <20%
  • The luminaire operates on MVOLT (120V - 277V) input
  • A module inside the luminaire allows the installer to not only switch between CCTs, but also the adjust the lumen output and switch on and off the photocell (PE)
  • Warranty: 5-year limited warranty. This is the only warranty provided and no other statements in this specification sheet create any warranty of any kind


PRICE
$109.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width5-1/2 in
Depth2 in
Height5-3/4 in
Weight3 lbs

Product Details

CRI80
Mounting LocationWall Mount
Wattage13 W
MaterialAluminum
Manufacturers Part NumberWPX0 LED ALO SWW2 MVOLT PE DDBXD
Lumens850-1650
ShapeRectangular
BrandLithonia Lighting
TypeLED Wall Pack Light
Lamp IncludedYes
Average Life100000 hr
Color Temperature3000, 4000, 5000 K
ColorBrown
SeriesWPX0
Color Rendering Index80
Lamp CodeLED
Voltage120-277 V
Package Quantity2
DescriptionLED Wall Pack Light
FeaturesDLC Listed

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsCSA, DLC