Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Commercial LED

Model # :WBB3259721

MPN #: CLW12-25W-H-TCP

Commercial LED Tunable LED Wall Pack, 25W, 2050 - 3375 Lumens, 3000-4000-5000K, Bronze

Product Description
This LED Wall Pack combines a traditional small wall pack design with high-output LEDs providing an energy-efficient low maintenance fixture. It features tunable watts (15-20-25w) and tunable color (3000-400-5000K) and integrated photocell. It is ideal for outdoor applications such as building sides, loading areas, driveways and parking areas. The construction consist of an aluminum heat sink housing with polycarbonate lens. The LED board is highly conductive, waterproof, aging and salt mist resistance.

Features:
  • Integrated Dusk-to-Dawn Photocell
  • Die-Cast Aluminum Alloy Housing
  • UV Stabilized Outdoor Powder Coated Finish
  • PC Lens
  • High Light Efficiency 135 Lm/W
  • >0.9 PF
  • >80 CRI
  • 90° x 140° Beam Angle
  • Dimming: 0-10V
  • IP65 Rated
  • Suitable for Wet Locations
  • ETL Listed
  • 5-Year Warranty


PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-13/16 in
Width8-1/16 in
Height3-1/16 in
Weight3 lbs

Product Details

TypeLED Wall Pack Light
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorBronze
CRI>80
Mounting LocationWall
Wattage25 W
Lamp CodeLED
Voltage120 - 277 V
DimmableYes
Made in the USANo
MaterialDie Cast Aluminum
Package Quantity1
Manufacturers Part NumberCLW12-25W-H-TCP
Bulb TypeLED
Lumens2050 - 3375
BrandCommercial LED

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed