Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243221

Nexel® Reach In Freezer, 2 Glass Doors, 47 Cu. Ft.

Product Description
Standout Features:

✓ Digital thermostat LED display
✓ Adjustable shelving for customizable storage
✓ Swivel casters for easy mobility
✓ Doors are lockable & include 2 keys

Store perishable goods in a commercial freezer that's convenient, easily accessible, and manageable. The Nexel® Reach In Freezer provides reliable cold food and drink storage at impressive below freezing temperatures. Equipped with two transparent glass doors, durable stainless-steel construction, and PVC wire-coated shelving, this reach-in freezer is ideal for keeping goods cold in restaurants, commercial kitchens, and cafeterias. An embedded digital thermostat with LED display makes it easy for operators to change the temperature at will.

  • 1-Year Limited Warranty.
  • 47 Cu. Ft.
  • Temperature Range: -8° to 0°F.
  • PROMOTIONAL PRICE
    $2,999.25

    was $3999.00
    Save $999.75 (25%)
    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width54 in
    Depth32-1/4 in
    Height82-1/2 in
    Weight495 lbs
    Interior Height51-5/8 in
    Interior Depth27-1/8 in
    Interior Width49-3/8 in

    Product Details

    Door TypeGlass
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves6
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243221
    BrandNexel
    Shelf TypePVC Coated Wire
    Horsepower8-3/16 HP
    ColorSilver
    Amperage10.9 A
    Hertz60 Hz
    Temperature Range-8 - 0 °F
    Capacity47 ft³
    Number of Doors2
    Voltage115 V
    DescriptionReach In Refrigerator
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL