This replacement control panel is compatible with the Nexel® Reach-in Refrigerator (model 243035). Connects to listed unit to allow for complete service of refrigerator.
Nexel
Model # :WB243250
Replacement Control Panel For Nexel® Model 243035
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$97.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 80-13/16 in |
| Depth | 8-13/16 in |
| Height | 2-13/16 in |
Product Details
| Type | Control Panel |
| For Use With | Model 243035 |
| Brand | Nexel |