Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243218

Nexel® Reach In Refrigerator, 1 Glass Door, 23 Cu. Ft.

Product Description
Standout Features:

✓ Digital thermostat led display
✓ Adjustable shelving for customizable storage
✓ Swivel casters for easy mobility
✓ Doors are lockable & include 2 keys

Store perishable goods in a commercial refrigerator that's convenient, easily accessible, and manageable. The Nexel® Reach In Refrigerator is a strong contender for providing reliable cold food and drink storage around the clock. Perfect for high-traffic businesses from convenience stores to quick service restaurants. An embedded digital thermostat with LED display makes it easy to set or change temperatures at will, while the transparent glass door keeps contents visible from a distance. The inside of the fridge features PVC wire-coated shelving to support large quantities of goods. Stainless steel construction.

  • 1-Year Limited Warranty.
  • 23 Cu. Ft.
  • Temperature Range: 33° to 41°F.
  • PRICE
    $1,835.00

    1
    1
    Available on or around 11/30/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width29 in
    Depth32-1/4 in
    Height82-1/2 in
    Weight282 lbs
    Interior Height51-5/8
    Interior Depth27-1/8 in
    Interior Width24-3/8 in

    Product Details

    Door TypeGlass
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialStainless Steel
    Number of Shelves3
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243218
    BrandNexel
    Shelf TypePVC Coated Wire
    Horsepower8.2 HP
    ColorSilver
    Amperage3.6 A
    Hertz60 Hz
    Temperature Range33 - 41 °F
    Capacity23 ft³
    Number of Doors1
    Voltage115 V
    DescriptionReach In Refrigerator
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL