Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avery

Model # :WBB1803711

MPN #: 11125

Avery® Customizable TOC Ready Index Multicolor Tab Dividers, 26-Tab, A to Z, 11" x 8.5"

Product Description

Organized documentation makes a business run like a well-oiled machine. These Ready Index Table of Contents Dividers help you stay organized so you can locate documents quickly and efficiently. They feature preprinted multicolor tabs that can be displayed in either landscape or portrait format. Using free templates from Avery Design & Print you can customize the included table of contents page and print in minutes. Organization and efficiency-makes life better for your business. For laser and inkjet printers.

PRICE
$9.80

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Sheet Size8-1/2 x 11

Product Details

TypeTab Divider
Tabs per Set26 Tabs/Set
ColorWhite/Multicolor
Tab PositionSide
StylePreprinted Letters
Punched/UnpunchedPunched
DescriptionReady Index T.O.C. Reference Divider - A to Z - 26 Tabs
Package Quantity1 Set
Manufacturers Part Number11125
Tab Color FamilyAssorted
BrandAvery
Printed TitleLetters - A to Z