Ready Rack® 8 Section Freestanding Gear Storage Locker, 144"Wx21"Dx74"H, Chrome, Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
Ready Rack® is manufactured with a durable, heavy duty zinc chromate finish and protected with a special clear-coat sealer. Freestanding Units: 18" wide x 21" deep x 74" tall x length specified. Each unit consists of two levels of open wire, chrome plated shelving uprighted on 74" tall posts. Full length grid dividers separate individual compartments between top and bottom shelf levels and provide a 4" tall divider on the top shelf. Grid dividers are also supplied for ends of unit. 4" tall back ledges are included for each shelf level. Hanging pole is provided for under the top shelf and runs the length of the unit. Each individual section is supplied with two hanging hooks for bunker pants and one label holder.
PRICE
$1,709.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Depth | 21 in |
| Height | 74 in |
| Compartment Height | 78 in |
| Weight | 212 lbs |
Product Details
| Type | First Responders Locker |
| Shelf Capacity | 800 lbs |
| Color | Silver |
| Door Type | No Door |
| Series | Ready Rack® |
| Configuration | 4 Wide |
| Style | Freestanding-Single Sided |
| Includes | Freestanding-Single Sided |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 8 |
| Manufacturers Part Number | FSS-8/18 |
| Brand | Groves |
Warranty
| Warranty | 5 Years Finish; Lifetime Welds |