Features:
- Provides reliability when storing, shipping, and handling materials in both liquid and powder form
- O.D. 95mm
Weights & Dimensions
| Height | 8-1/4 in |
| Diameter | 95 mm |
Product Details
| Type | Plastic Bottles |
| Color | Clear |
| Closure | 50mm |
| Cap Material | HDPE |
| Capacity | 1000 |
| Material | LDPE |
| Package Quantity | 6 |
| Description | Heavy Duty Closure Wide Mouth Bottle |
| Manufacturers Part Number | F10906-1000 |
| Cap Color Family | Clear |
| Brand | Bel-Art |