Safety Can Accessories
Related Products
The Oil Safe Premium Transfer Pump offers users advanced functionality for their lubrication needs. Features: - Ultra comfortable D-Handle grip design - 5 foot discharge hose - Fully serviceable pump internals via quick release body collar for maximum life - Premium materials of construction for maximum reliability - Unique Oil Safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - Removable color-coded body collars in 10 different colors. - Highly efficient with approximately 12 strokes to the liter with ...
The 20TCG TransCube Global is a DOT Certified transportable, environmentally friendly double-walled fuel storage tank, that offers an efficient solution for on-site fueling and auxiliary supply. with its fully transportable design and ability to fuel multiple pc. of equipment simultaneously. Approvals: UL142, CAN/ULC-S601, US DOT, UN-IBC, TRANSPORT CANADA, NFPA30. With fuel capacity of 552 gal. (Safe Fill: 525 gal.) the TCGWN0020-01215GP-SNN Tank Kit includes (1) 20TCG TransCube, (1) 12V / 15 GPM Pump Kit and (1) Fuel Level Gauge. This item does not include a filter. SECURABLE: Overfill ...
The 0TCG TransCube Global is a DOT Certified transportable, environmentally friendly double-walled fuel storage tank, that offers an efficient solution for on-site fueling and auxiliary supply. With its fully transportable design and ability to fuel multiple pieces of equipment simultaneously. Approvals: UL142, CAN/ULC-S601, US DOT, UN-IBC, TRANSPORT CANADA, NFPA30. With fuel capacity of 552 Gallons (Safe Fill: 525 Gallons) the TCGWN0020-11512GP-SNN-G Tank Kit includes (1) 20TCG TransCube, (1) Emergency Venting Kit for Gasoline Usage, (1) 115V / 12 GPM Pump Kit and (1) Fuel Level Gauge. ...
The 20TCG TransCube Global is a DOT Certified transportable, double-walled fuel storage tank, that offers an efficient solution for on-site fueling and auxiliary supply. With its fully transportable design and ability to fuel multiple pieces of equipment simultaneously. Approvals - UL142, CAN/ULC-S601, US DOT, UN-IBC, TRANSPORT CANADA, NFPA30. With fuel capacity of 552 Gallons (Safe Fill: 525 Gallons) the TCGWN0020-11512GP-SNN Tank Kit includes (1) 20TCG TransCube, (1) 115V / 12 GPM Pump Kit and (1) Fuel Level Gauge. This item does not include a filter. Features: Secure: Lockable ...
Pro Handsoap Lavender, 17oz Pump, Crystal-clear, plant-derived Hypoallergenic Hand Soaps are formulated to lift dirt and grease, while being gentle enough for even the most frequently washed hands. Infused with vitamin E, fragrances and essential oils to invigorate the senses and moisturize while protecting hands. Soothing Lavender scent. Readily biodegradable, pH balanced formula is made using sustainable, plant-derived surfactants. Product is free of dyes; greywater and septic safe. NSF E1 registered. EPA Safer Choice and USDA Biobased Certified.