Offices To Go™ - Return for Reception Desk - 42"W x 24"D x 41"H - Dark Cherry
Write a Review
|
Questions & Answers (0)
Product Description
Offices To Go™ - Reception Return Reversible, 42"W x 24"D x 41"H Dark Cherry
Offices to Go Superior Laminate 42" Reception Return Reversible, 42"W x 24"D x 41"H American Dark Cherry . Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
Offices to Go Superior Laminate 42" Reception Return Reversible, 42"W x 24"D x 41"H American Dark Cherry . Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
PRICE
$209.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Return |
| Frame Color Family | Cherry |
| Series | Offices To Go |
| Top Color Family | Cherry |
| Return | Reversible |
| Description | Return for Reception |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | SL4224RR-ADC |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |