Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB694908WCB

Interion® L-Shaped Reception Station w/Window 80"W x 80"D x 44"H Cherry Counter Blue Panel

Product Description
L-Shaped Reception Station with Window, 80"W x 80"D x 44"H, Cherry Counter, Blue Panel

Interion® By Global Industrial reception stations with windows are built for strength, functionality and convenience Ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1 thick scratch resistant laminate. 12"D reception counter provides a convenient writing surface for guest and visitors while maintaining personnel privacy. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion® partitions which help reduce noise and create privacy. These reception stations feature a 5mm thick translucent polycarbonate window which allows light in while still maintaining privacy. These windows bring an elegant and upscale look to any office space, perfect for first impressions. Reception panels are flame retardant to meet the California 117 flammability standard. These 1-3/4 thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes adjustable leveling feet that are ideal for uneven surfaces. L-Shaped Reception Station includes 36" corner desk and two 36"W x 24"D returns. Desks accept installation of Optional Storage options (sold separately) including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 Year Limited Warranty.

PRICE
$1,749.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1749.00
Buy 4+ units
1659.00Save $90.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width80 in
Depth80 in
Height44 in
Window Size (W X H)31 x 9 in

Product Details

Assembly RequiredYes
TypePartial Window
Frame Color FamilyBlack
ColorBlue
Top Color FamilyCherry
Base Color FamilyBlue
Frame MaterialSteel
Manufacturers Part Number694908WCB
WindowPartial
Partition StyleNon-Powered Without Base
Base MaterialFabric Upholstered
ShapeL-Shaped
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes