Boss Reception Desk Return Shell - 42" - Mocha
Write a Review
|
Questions & Answers (0)
Product Description
Boss Reception Return Shell, Mocha 42"W x 24"D x 29"H
Reversible reception return. Intended for use only with the N169 reception desk shell. Finished in durable yet attractive Mocha laminate.
Reversible reception return. Intended for use only with the N169 reception desk shell. Finished in durable yet attractive Mocha laminate.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 24 in |
| Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Reception Station |
| Table Top Color Family | Mocha |
| Top Color Family | Mocha |
| Style | Reception Desk |
| Base Color Family | Mocha |
| Description | Reception Desk Return |
| Table Top Material | Laminate |
| Manufacturers Part Number | N180-MOC |
| Base Material | Laminate |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Boss |
Warranty
| Warranty | 1 yr |