- 1/4" Stroke for fast material removal
- Rear exhaust keeps air away from cuttings
- Compact design for increased access and comfort
- Best for: Cutting sheet metals, composites and wood
Universal Tool UT8862, Reciprocating File
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Weight | 2 lbs |
| Bushing | 0.25 in |
| Bore | N/A in |
| Stroke | 0.25 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| RPM | 3700 rpm |
| Type | Air Hammer |
| CFM | 3 CFM |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 PSI - 6.2 BAR psi |
| CFM High | 12 CFM |
| Description | Reciprocating File |
| Manufacturers Part Number | UT8862 |
| Socket Retainer | Set Screw |
| BPM | 9000 |
| Average CFM | 3 CFM |
| Brand | Universal Tool |