- 1700 BPM Pistol Grip Hammer
- Pistol Grip
- Teasing Throttle Trigger Start
- Accepts .401 Parker Taper Rivet Sets and Chisels
- 1/4" NPT Air Inlet Size
- 3/8" (10 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
Sioux® Air Hammer Long Barrel, 4" Stroke, 1700 BPM, 8 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$529.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-13/16 in |
| Weight | 4 lbs |
| Air Inlet | 1/4 in |
| Stroke Length | 4 in |
Product Details
| RPM | 1700 rpm |
| Type | Long Air Hammers |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Made in the USA | Yes |
| Manufacturers Part Number | 270A-4 |
| PSI | 90 psi |
| BPM | 1700 |
| CFM @ 90 PSI | 8 CFM |
| Brand | Sioux |
Warranty
| Warranty | 1 yr |