Features:
- Reclining wheelchair with desk-length arms and elevating leg rests
- Nylon construction for easy cleaning
- 300 lb. weight capacity
Weights & Dimensions
| Weight Capacity | 300 lbs |
| Weight | 65 lbs |
| Seat Width | 16 in |
| Seat Depth | 18 in |
| Seat To Floor Height | 19 in |
Product Details
| Type | Reclining Wheelchair |
| Armrests | Fixed Desk Arms |
| Manufacturers Part Number | KR168N21E |
| Seat Material | Nylon |
| Brand | Medline |
Warranty
| Warranty | Yes |