Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB275443

MPN #: SSP218FA-ELR

Silver Sport 2 Wheelchair, Non Removable Fixed Arms, Elevating Leg Rests, 18" Seat

Product Description
The Silver Sport 2 Wheelchair by Drive Medical, available in a variety of arm style and front riggings, comes in an attractive, easy to maintain, powder coated, silver vein finish, and a steel frame for durability. The urethane tires are mounted on composite wheels to provide durability and a smooth ride over most surfaces. The embossed, nylon upholstery is durable, lightweight, attractive and easy to clean. The carry pocket on the backrest provides an easy and safe way to transport personal items. Comes standard with padded fixed arms, push to lock brakes, and plastic footplates.

Features and Benefits
  • Powder coated silver vein steel frame
  • Padded armrests
  • Embossed nylon upholstery is durable, lightweight, attractive, and easy to clean
  • Urethane tires mounted on composite wheel provides durability and low maintenance
  • Comes with push to lock brakes
  • 8" front casters, adjustable in 3 positions
  • Carry pocket on backrest provides additional convenience
  • Comes with swing-away footrests or elevating leg rests with tool free length adjustable front riggings
  • Plastic footplates
Product Specifications
  • Armrest Length: 14" (Full Arms)
  • Armrest to Floor Height: 27.5"
  • Back of Chair Height: 16"
  • Brakes: Push-To-Lock Wheel Brakes
  • Casters: 8"
  • Closed Width: 12.5"
  • Folded Dimensions: 42" x 12.5" x 36"
  • Number of Wheels: 4
  • Overall Length with Riggings: 42"
  • Rear Wheels: 24" x 1"
  • Seat Depth: 16"
  • Seat Width: 18"
  • Seat to Armrest Height: 8"
  • Seat to Floor Height: 17.5"-19.5"
  • Product Weight Capacity: 300 lbs
  • Warranty: 3 Year Limited


PRICE
$335.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36 in
Weight Capacity300 lbs
Weight41 lbs
Seat Width18 in
Seat Depth16 in
Overall Length with Riggings42 in
Overall Width Closed12-1/2 in
SizeStandard
Seat To Floor Height17-1/2 - 19-1/2 in
Overall Width Opened26 in
Back Height16 in

Product Details

TypeStandard Wheelchair
Frame Color FamilySilver Vein
ArmrestsFixed Arms
ColorBlack
SeriesSilver Sport 2
FootrestSwing-away Footrests
DescriptionSilver Sport 2 Wheelchair
Package Quantity1
Manufacturers Part NumberSSP218FA-ELR
BrandDrive Medical

Warranty

Warranty3 yr