Inteplast Group Food Bags, 10"W x 4"D x 20"L, .68 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These FDA approved food bags are perfect for sanitary storage. They have a superior closure that locks in food freshness. The bags ensure easy, one at a time dispensing from the clam shell carton. These bags are crystal clear with a shiny gloss. The 0.68 mil heavy duty bags have a capacity of 18 qt.
PRICE
$51.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 10 in |
| Depth | 4 in |
| Thickness | 0.68 mil |
Product Details
| Capacity | 576 oz |
| Package Quantity | 1,000 |
| Description | Food Bags |
| Color | Clear |
| Brand | Inteplast Group |