Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Inteplast Group

Model # :WBB1612341

MPN #: PB120830

Inteplast Group Food Bags, 12"W x 8"D x 30"L, .68 Mil, Clear, 500/Pack

Product Description
These FDA approved food bags are perfect for sanitary storage. They have a superior closure that locks in food freshness. The bags ensure easy, one at a time dispensing from the clam shell carton. These bags are crystal clear with a shiny gloss. The 1 mil super heavy bags have a capacity of 24 qt.

PRICE
$83.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
83.95
Buy 3 units - 5 units
79.95Save $4.00 (5%)
Buy 6+ units
78.95Save $5.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width12 in
Depth8 in
Thickness1 mil

Product Details

Capacity768 oz
Package Quantity500
DescriptionFood Bags
ColorClear
BrandInteplast Group