Reclosable Anti Static Bags, 14"W x 10"L 4 Mil, Pink, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Pink antistatic flat bags provide excellent protection for sensitive electronic components. They are made of pink antistatic material that contains additives to effectively eliminate the hazard of static damage during packaging, storing, and shipping. These bags have a surface resistivity of 10-12 Ω/sq. and are amine-free, preventing damage to sensitive polycarbonate boards. These bags can be heat-sealed or taped shut. The pink antistatic material is an excellent choice when static control is necessary but Faraday cage protection is not required. Bags open along the width.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 500 |
| Color | Pink |
| Manufacturers Part Number | FASST41014 |
| Brand | LK |