Features:
- Strong, 4 Mil, single track bag with hang hole
- Pre-printed bags identify where to print part number and quantity to ensure consistent labeling
Model # :WBB3174202
Weights & Dimensions
| Length | 12 in |
| Width | 10 in |
| Thickness | 4 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 500 |
| Description | Reclosable Parts Bags with Hang Hole |
| Color | Clear |
| Manufacturers Part Number | B3174202 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |