Features:
- Single track zipper keeps out containments
- Amber color aids in quick identification
Model # :WBB3174463
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Thickness | 3 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Reclosable UV Protection Bags |
| Color | Amber |
| Manufacturers Part Number | B3174463 |
| Closure | Seal Top |
| Brand | Global Industrial |
| Recyclable | Yes |