Features:
- Vent holes in these bags allow air to circulate
- Perforated, 1.1 Mil bags
- Clear poly allows viewing of stored item
Model # :T9FB3175242
Weights & Dimensions
| Length | 96 in |
| Width | 70 in |
| Depth | 12 in |
| Thickness | 1.1 mil |
Product Details
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | B3175242 |
| For Use With | King |
| Brand | Global Industrial |
| Recyclable | Yes |