Reclosable Poly Bags W/ Write On Label, 12"W x 15"L, 4 Mil, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These bags have been chosen for their ability to rival any reclosable bag and offer savings. They feature large white writing area that accepts either marker or pen. These tough bags employ a reinforced side welded zipper to lock in single smooth motion. Made of 100% virgin Low Density Polyethylene (LDPE) resin, these bags meet FDA/USDA specifications. Bags open along the width.
PRICE
$93.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 12 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | 4025A |
| Closure | Seal Top |
| Brand | Laddawn |
| Recyclable | Yes |