Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBF2215

Global Industrial™ Record Storage Rack With Boxes 72"W x 30"D x 60"H - Gray

Product Description
RECORD STORAGE CENTER
Rugged, roomy 200 test corrugated TRANSFER FILE with double-thick front/back walls. Boxes store securely on rugged 5/8" thick particleboard decks. Heavy gauge steel rack assembles without tools.
PRICE
$545.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
545.00
Buy 3+ units
519.00Save $26.00 (5%)
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity2700

Product Details

Shelf Capacity900 lbs
Number of Shelves3
Shelf MaterialWood
BrandGlobal Industrial