Zinsser® PERMA-WHITE® Mold & Mildew-Proof Exterior Paint, White 5 Gallon Pail - 3130
Write a Review
|
Questions & Answers (0)
Product Description
Zinsser® PERMA-WHITE® Mold & Mildew-Proof Exterior Paint, White 5 Gallon Pail - 3130
Enhance and protect moisture-prone areas on your home or business with Rust-Oleum® Zinsser® PERMA-WHITE® Mold & Mildew-Proof* Exterior Paint. This high-performance, self-priming coating is tintable to popular mid/light tones. Mold & Mildew-Proof* paint film - guaranteed for 5 years. Durable, long lasting finish - guaranteed for 15 years. Self-Priming - sticks to surfaces without sanding Fade Resistant. Resists dirt and moisture. Tintable to any off-white, pastel or medium earthtone color. Allow to dry least 2 hours before recoat.
Enhance and protect moisture-prone areas on your home or business with Rust-Oleum® Zinsser® PERMA-WHITE® Mold & Mildew-Proof* Exterior Paint. This high-performance, self-priming coating is tintable to popular mid/light tones. Mold & Mildew-Proof* paint film - guaranteed for 5 years. Durable, long lasting finish - guaranteed for 15 years. Self-Priming - sticks to surfaces without sanding Fade Resistant. Resists dirt and moisture. Tintable to any off-white, pastel or medium earthtone color. Allow to dry least 2 hours before recoat.
PRICE
$329.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Size Type | Pail |
| Package Quantity | 1 |
| Description | PERMA-WHITE Mold & Mildew-Proof Exterior Paint |
| Color | White |
| Manufacturers Part Number | 3130 |
| Indoor/Outdoor | Exterior |
| Brand | Zinsser |