Features:
- Heat resistant adhesive resists jamming
- Print labels on a laser printer
- Easy to format Microsoft® Word
Model # :WBB3203367
MPN #: LL210GD
Weights & Dimensions
| Length | 1 in |
| Width | 2-5/8 in |
Product Details
| Style | Rectangle |
| Labels per Roll | 3000 |
| Material | Acrylic |
| Color | Gold |
| Manufacturers Part Number | LL210GD |