Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Item #: WBB210458

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$74.95 ea.

Price: $224.85 / Pkg of 3

Save $11.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Quick-Lift Pallet Jack Truck 5500 Lb. Capacity - 27 x 48 Forks

Global Industrial™ Quick-Lift Pallet Jack Truck 5500 Lb. Capacity - 27 x 48 Forks

Vollrath® Stainless Steel Square Serving Tray - 11-3/4"L X 11-3/4w - Pkg Qty 3

Vollrath® Stainless Steel Square Serving Tray - 11-3/4"L X 11-3/4w - Pkg Qty 3

Winco OPL-12 Oval Platter, 12"L, 8-5/8"W, Stainless Steel, Oval - Pkg Qty 10

Winco OPL-12 Oval Platter, 12"L, 8-5/8"W, Stainless Steel, Oval - Pkg Qty 10

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Winco TRH-1418K Easy Hold Tray, 14"L, 18"W - Pkg Qty 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

High Country Plastics Dairy Foot Bath, FB-65T

High Country Plastics Dairy Foot Bath, FB-65T

Rotationally Molded Plastic Tray 48x48X2 Gray

Rotationally Molded Plastic Tray 48x48X2 Gray

Contemporary geometric styling fits a variety of decors. Constructed of heavy-gauge stainless steel. Highly resistant to corrosion, pitting, and rusting. Satin-finished rim and mirror-finished interior create a visual contrast that accentuates the food product. Integral handles for safer carrying and comfort. Contemporary geometric styling fits a variety of decors. Dishwasher safe. Rectangular shape. 12"L x 21"W overall. Sold in package quantity of 3. Priced each.

Product Details

  • Type Serving Tray
  • Brand Vollrath
  • Package Quantity 3
  • Material Stainless Steel
  • Manufacturers Part Number 82095
  • Shape Rectangle

Weights & Dimensions

  • Width 12 in
  • Length 21 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Vollrath® Rectangle Serving Tray - 21"L X 12"W - Pkg Qty 3

Item #: WBB210458

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant