Thermo Scientific Nalgene Rectangular Fluorinated HDPE Carboy with Spigot, 20L, 1 Each
Write a Review
|
Questions & Answers (0)
Product Description
Easily fill and clean the Thermo Scientific Nalgene Rectangular Fluorinated HDPE Carboy with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These Carboys are ideal for storing and dispensing a variety of solvents, and the fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption while enhancing long-term container performance to prevent loss due to permeation. Note: Spigoted Carboys not for use with flammable liquids.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$315.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 318 mm |
| Width | 219mm in |
| Height | 15 in |
Product Details
| Type | Carboys |
| Color | Natural |
| Closure | 100mm |
| Cap Material | Fluorinated Polypropylene |
| Capacity | 20 |
| Includes | Screw Cap, Stainless Steel Handle |
| Closure Type | Screw Closure |
| Material | HDPE |
| Description | Rectangular Carboy with Spigot |
| Package Quantity | 1 |
| Manufacturers Part Number | DS2327-0050 |
| Cap Color Family | White |
| Brand | Nalgene |