simplehuman® Rectangular Step Can - 12 Gallon Brushed Stainless Steel - CW2024
|
Questions & Answers (0)
Product Description
simplehuman® stainless steel rectangular step can features an innovative 'liner pocket' that stores and dispenses liners from inside the can for a faster liner change. The stainless steel liner rim grips the liner and keeps it hidden. And with no inner bucket, there's more space for trash. Strong wide steel pedal is designed to last, and patented lid shox technology ensures a smooth, silent close every time. Code M liner refill packs store perfectly in this can's liner pocket. Includes an all natural odorsorb pod that fits discreetly under the lid of your simplehuman can to eliminate trash odors for 45 days.
PRICE
$150.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 13-1/3 in |
| Height | 25-4/5 in |
| Weight | 12.8 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Silver |
| For Use With | 261527 |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Flat Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2024 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |