Safco® Rectangular Wastebasket, 27-1/2 Quart. Black Qty.3/Case - 9616BL
Write a Review
|
Questions & Answers (0)
Product Description
Get the job done! The puncture-resistant, fire-safe, heavy-duty steel construction will not burn, melt or emit toxic fumes. The bottom is raised 1" to provide air cushion insulation in the event of fire. Color coordinated vinyl bumper tops and no-mar polyethylene feet protect furniture and floors. Units meet all OSHA requirements for waste receptacles and qualify under NFPA Life Safety Code 101, Section 31. Unit has a 27-1/2 quart capacity. Available in Black, Charcoal or Sand powder coat finish. Packed 3 per carton.
PRICE
$275.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 9 in |
| Height | 15 in |
Product Details
| Type | Wastebasket |
| Color | Black |
| Lid | No |
| Capacity | 7 gal |
| Lid Type | Open |
| Material | Steel |
| Package Quantity | 3 |
| Manufacturers Part Number | 9616BL |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Safco |
Warranty
| Warranty | Manufacturer's Limited Lifetime |