Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Rubbermaid

Model # :WB603362BK

MPN #: FG295600BLA

7 Gallon Rubbermaid Plastic Wastebasket - Black

Product Description
Rubbermaid wastebaskets provide economical and space saver waste disposal. These trash cans easily fit under standard desks. Rounded corners for extra strength. Rubbermaid trash bins are easy to clean. Plastic Trash Cans resist punctures, cold, cracking and chemicals. Durable plastic won't chip, rust or dent.

PRICE
$17.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-3/8 in
Depth10-1/4 in
Height15 in

Product Details

TypeWastebasket
ColorBlack
LidNo
Capacity7 gal
Lid TypeOpen
MaterialPlastic
Package Quantity1
Manufacturers Part NumberFG295600BLA
Indoor/OutdoorIndoor
ShapeRectangle
BrandRubbermaid