Rubbermaid® Fire Resistant Fiberglass Wastebasket, 7 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
✓ Easy-to-clean and maintain
✓ Rounded corners for easy and quick placement
✓ Textured finish to hide scratches
Rubbermaid® wastebaskets are an economical, easy-to-clean, and space-saving choice for waste disposal in offices, warehouses, and personal workspaces. These trash cans easily fit under standard desks and their rounded corners provide extra-strength and durability. Each trash bin is made of fiberglass and is textured to help hide scratches. They're easy to clean, CSFM approved for fire safety, and UL tested to contain burning paper without wastebasket meltdown. 1-Year Limited Warranty.
✓ Rounded corners for easy and quick placement
✓ Textured finish to hide scratches
Rubbermaid® wastebaskets are an economical, easy-to-clean, and space-saving choice for waste disposal in offices, warehouses, and personal workspaces. These trash cans easily fit under standard desks and their rounded corners provide extra-strength and durability. Each trash bin is made of fiberglass and is textured to help hide scratches. They're easy to clean, CSFM approved for fire safety, and UL tested to contain burning paper without wastebasket meltdown. 1-Year Limited Warranty.
PRICE
$71.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-1/2 in |
| Depth | 10-1/2 in |
| Height | 15 in |
Product Details
| Type | Wastebasket |
| Color | Black |
| Lid | No |
| Capacity | 7 gal |
| Lid Type | Open |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | FG254300BLA |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |
Compliance & Certifications
| UL Listed | Y |