Trap up to 8X more dirt, dust and sand than both conventional flat fringed cotton dust mops and the professional version of a common household sweeping dust cloth brand. Has the power to trap more hair than traditional dust mops and a competitive sweeping dust cloth brand.
Model # :WBB3037614
MPN #: MMM55655W
Easy Trap Duster, 5" X 125 Ft, White, 2 250 Sheet Rolls/Carton
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 125 ft in |
| Width | 5 in |
Product Details
| Package Includes | 5" x 6" sheets; 250 sheets/roll; 2 rolls/case |
Related Products
3M™ Easy Trap Duster - sweep & dust sheets reduce the risk of bad impressions by trapping up to 8X more dirt, dust and sand than when using traditional dust mops or a competitive sweeping dust cloth brand. Convenient disposable sheets mean no laundering. Clean the biffy in a jiffy as it glides through and traps debris, especially hair. Use under any flat floor tool or high duster. Take as little or as much as needed - comes in rolls perforated every 6". Use both sides. Expect minimum training and maximum results in veterinarian clinics, hair salons, hospitals, gyms, schools - nearly ...
Oval shape. Stiff bristles. May be used alone or with Unger®telescopic poles (sold separately). Wide oval shape helps simplify dusting walls and ceiling fans. Stiff, scratch-proof bristles accommodate rough surfaces without marring smooth surfaces, ensuring excellent task versatility. Duster may be used alone or with Unger®telescopic poles (sold separately). Bristle Material: Horse Hair, Polyester; Bristle Length: 2 in; Bristle Color: Brown; Handle Color: Black.
Picks up 73% more dust, dirt and debris. Constructed using recycled PET fiber. High tensile strength promotes superior durability. Leaves no sticky residue on hands or floors. Double-sided for extended use. Single-ply construction eliminates the risk of delamination. The future of commercial surface cleaning, turning any dusting tool into an easy-to-use, high-quality dusting appliance. A single-ply, double-sided, disposable, adhesive-coated dusting cloth manufactured to conveniently fit current dusting sheet tools. A patent pending product is constructed of non-woven fibers which are ...
Feather Tip® (flagged) PVC bristles attract even small cobwebs. 62" length fully extended for hard-to-reach places. Machine washable to extend product life; easy to rinse and clean. Metal handle with hanger hole for easy storage.
All-around design maximizes surface area to reach tight corners and smaller spaces. Traps and locks up to 3x more dust than a feather duster. Ideal for cleaning wood furniture, electronics, plants and more. For use with Swiffer Heavy Duty Dusters Handle (sold separately).