Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




At-A-Glance

Model # :WBB1250147

MPN #: G47000

AT-A-GLANCE® DayMinder Monthly Planner, Ruled Blocks, 12 x 8, 14-Month: Dec 2025 to Jan 2027

Product Description
Great for big picture monthly planning. One month per two-page spread; past, current and four future months reference. Premium cover for enhanced durability. High-quality paper with superior ink bleed resistance.
  • Ruled for precise notations.
  • 14 months for year-to-year planning continuity.
  • Wirebound
  • Size: 7-7/8" x 11-7/8"
  • Page Format: One Month per Two-Page Spread
  • Page Color/Theme: White
  • Appointment Ruling: None


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$30.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/5 in
Width7-7/8 in
Height11-7/8 in

Product Details

TypePlanner/Organizer
ColorBlack
Calendar Term14 Month
Month TermDec.-Jan.
Page Format1 Month Per 2 Page
Calendar TypeDates Only
DescriptionRecycled Monthly Academic Planner
Date FormatMonthly
Package Quantity1
Manufacturers Part NumberG47000
Cover MaterialSimulated Leather
ShapeSquare
BrandAt-A-Glance

Compliance & Certifications

CertificationsEPA/CPG Compliant